Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA26 Hubbell Electrical Box Covers, WALLPLATE, 1-G, GFCI, ALUM
SA26 Hubbell Electrical Box Covers, WALLPLATE, 1-G, GFCI, ALUM
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, GFCI, ALUM
Specifications
Specifications
| Manufacturer Part Number |
SA26 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 1-G, GFCI, ALUM |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Decorator Frame |
| Cover Design |
Raised |
| Color |
Chrome |
| Gasket Included |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
SA26
Hubbell Electrical Box Covers