SA4363

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA4363

Brady Wire Identification

SA4363

Brady Wire Identification
Terminal Block Tag 5mm H x 5mm W
Item Number
SA4363
MFG Item Number
151214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SA4363
Terminal Block Tag 5mm H x 5mm W

Series Information

Specifications

Specifications
Manufacturer Part Number 151214
Manufacturer Brady
Family Series Brady Wire Identification
Description Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces
Finish Gloss
Net Weight 0 lbs
Gross Weight 0 lbs