SA7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA7 Hubbell Electrical Box Covers, WALLPLATE 1-G, 1.40in. OPENING, ALU

MFG Item Number
SA7

SA7 Hubbell Electrical Box Covers, WALLPLATE 1-G, 1.40in. OPENING, ALU

MFG Item Number
SA7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
SA7
WALLPLATE 1-G, 1.40in. OPENING, ALU

Series Information

Specifications

Specifications
Manufacturer Part Number SA7
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description WALLPLATE 1-G, 1.40in. OPENING, ALU
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle
Cover Design Flat
Color Gray
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs