Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA723 Bryant Electric Electrical Box Covers, WALLPLATE 1-G, 2.15 OPENING, ALU
SA723 Bryant Electric Electrical Box Covers, WALLPLATE 1-G, 2.15 OPENING, ALU
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE 1-G, 2.15 OPENING, ALU
Specifications
Specifications
| Manufacturer Part Number |
SA723 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1 2.15 Opening, Standard Size, Aluminum |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Comments |
2.16 in. dia. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SA723
Bryant Electric Electrical Box Covers