Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA8 Hubbell Electrical Box Covers, WALLPLATE 1-G, 1 DUP OPENING, ALUM
SA8 Hubbell Electrical Box Covers, WALLPLATE 1-G, 1 DUP OPENING, ALUM
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE 1-G, 1 DUP OPENING, ALUM
Specifications
Specifications
| Manufacturer Part Number |
SA8 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE 1-G, 1 DUP OPENING, ALUM |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
SA8
Hubbell Electrical Box Covers