Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA8NN Crouzet Miscellaneous, Socket, 8-Pin, Back Mount
SA8NN Crouzet Miscellaneous, Socket, 8-Pin, Back Mount
This item cannot be canceled or returned
Description
Socket, 8-Pin, Back Mount
Specifications
Specifications
| Manufacturer |
Crouzet |
| Family Series |
Crouzet Miscellaneous |
| Manufacturer Part Number |
SA8NN |
| Description |
Socket, 8-Pin, Back Mount (Rear Facing Terminals) |
| Net Weight |
0.0881 lbs |
| Gross Weight |
0.0881 lbs |
SA8NN
Crouzet Miscellaneous