Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Spring Action Series
SA940
Eaton Plugs & Receptacles, Spring Action Series
Plug 15A 125V 2P2W Polar W/Clip Str BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Spring Action Series
Plug 15A 125V 2P2W Polar W/Clip Str BK
Spring Action Series Information
- Clip Provides Cord Grip for Easy Storage on Appliances Such as Vacuum Cleaners, Fans, Etc
- Made of High Impact‑Resistant Thermoplastic for Long‑Term Durability
Specifications
Specifications
| Manufacturer Part Number |
SA940 |
| Manufacturer |
Eaton |
| Product Series |
Spring Action |
| Family Series |
Eaton Plugs & Receptacles, Spring Action Series |
| Description |
Eaton straight blade plug, 16 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Impact-resistant thermoplastic, 1-15P, Two-pole, two-wire, Screw, 0.33quot; in diameter, Thermoplastic, Core pack, with cord clip |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
1-15P |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Cord Clip, Polarized |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SA940
Eaton Plugs & Receptacles, Spring Action Series