Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Thermoplastic Series
SA993G
Eaton Plugs & Receptacles, Standard Thermoplastic Series
Conn 15A 125V 2P3W Str Rubber GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Thermoplastic Series
Conn 15A 125V 2P3W Str Rubber GY
Standard Thermoplastic Series Information
- Plug Blades Are Firmly Embedded In Body
- Tough Thermoplastic Construction
Specifications
Specifications
| Manufacturer Part Number |
SA993G |
| Manufacturer |
Eaton |
| Product Series |
Standard Thermoplastic |
| Family Series |
Eaton Plugs & Receptacles, Standard Thermoplastic Series |
| Description |
Eaton straight blade connector, 14 AWG, 15A, Residential, 125V, Back wire, Gray, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, three-wire, Screw, 0.33quot; in diameter, Thermoplastic, Core pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SA993G
Eaton Plugs & Receptacles, Standard Thermoplastic Series