Standard Grade Series Information
| Manufacturer Part Number | SA399G |
|---|---|
| Manufacturer | Eaton |
| Product Series | Standard Grade |
| Family Series | Eaton Plugs & Receptacles, Standard Grade Series |
| Description | Eaton straight blade plug, 14 AWG, 15A, Industrial, 125V, Back wire, Gray, Brass, Impact-resistant thermoplastic, 5-15P, Two-pole, three-wire, Screw, 0.33quot; in diameter, Thermoplastic, Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 5-15P |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |