Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA9Z-CM8K-4L2
Photo Elect Connector Cable (2
MFG Item Number
SA9Z-CM8K-4L2
This item cannot be canceled or returned
Description
Photo Elect Connector Cable (2
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
SA9Z-CM8K-4L2 |
| Description |
Photo Elect Connector Cable (2 |
| Accessory Type |
Cable with Connector |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Net Weight |
0.0198 lbs |
| Gross Weight |
0.0198 lbs |
SA9Z-CM8K-4L2
IDEC Sensors