Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA9Z-K04
Mounting bracket for SA1E
This item cannot be canceled or returned
Description
Mounting bracket for SA1E
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
SA9Z-K04 |
| Description |
Mounting bracket for SA1E |
| Accessory Type |
Mounting Bracket |
| Application |
Mounting |
| Sensor Type |
Photoelectric Sensors |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |