Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SAE-20 Dwyer Instruments Process Control, SAE Series, 2 Inch Butterfly Valve Sae Style
SAE-20 Dwyer Instruments Process Control, SAE Series, 2 Inch Butterfly Valve Sae Style
This item cannot be canceled or returned
Description
Process Control, SAE Series
2 Inch Butterfly Valve Sae Style
Specifications
Specifications
| Manufacturer Part Number |
SAE-20 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SAE |
| Family Series |
Dwyer Instruments Process Control, SAE Series |
| Description |
2 Inch Butterfly Valve Sae Style |
| Design |
SAE Flange Hydraulic Reservoir |
| Material |
Cast Iron |
| Seal Material |
O Ring Flange |
| Shaft Material |
Steel |
| Temperature of Medium |
149 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SAE-20
Dwyer Instruments Process Control, SAE Series