Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SAMI-5N Eaton's Bussmann series Fuseblocks & Holders, TYPE 600V RK,K5,H 35-60
SAMI-5N Eaton's Bussmann series Fuseblocks & Holders, TYPE 600V RK,K5,H 35-60
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Manufacturer
Eaton's Bussmann series
Manufacturer Part Number
SAMI-5N
Description
Eaton Bussmann series SAMI fuse block cover, Dead front, 35-60 A, Class H, Class R, Class K5, Non-indicating, 600 Vac/dc, Used with Class R, K5, and H Type fuses
Type
Fuseblock Cover
For Use With
Class H, J, K5, R Fuses, T
Net Weight
0.117 lbs
Gross Weight
0.117 lbs
SAMI-5N
Eaton's Bussmann series Fuseblocks & Holders