SAMI-7N
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAMI-7N Eaton's Bussmann series Fuseblocks & Holders, TYPE 600V MIDGET

MFG Item Number
SAMI-7N

SAMI-7N Eaton's Bussmann series Fuseblocks & Holders, TYPE 600V MIDGET

MFG Item Number
SAMI-7N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
SAMI-7N
TYPE 600V MIDGET

Series Information

Specifications

Specifications
Family Series Eaton's Bussmann series Fuseblocks & Holders
Manufacturer Eaton's Bussmann series
Manufacturer Part Number SAMI-7N
Description Eaton Bussmann series SAMI fuse block cover, Dead front, 0-30 A, Class CC, Non-indicating, 600 Vac/dc, Used with Midget and Class CC Type fuses
Type Fuseblock Cover
For Use With Class CC and Midget Fuses
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
CCM630
CCM630
Marathon Special Products Fuseblocks & Holders