Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Manufacturer Part Number | SAMI-9N |
| Description | Eaton Bussmann series SAMI fuse block cover, Dead front, 0-30 A, Class R, Class H, Class K5, Non-indicating, 250 Vac/dc, Used with Class R, K5, and H Type fuses |
| Type | Fuseblock Cover |
| For Use With | Class H, J, K5, R Fuses, T |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |