Panduit Panel & Computer Interface Cables, PanZone Series
Description
The PanZone TX6A 10Gig Cat 6A FTP Zone Cord is a 100-Foot, Blue cable assembly that is constructed of 23 AWG, shielded, twisted pair, solid, CMR cable with high-performance TX6A 10Gig shielded modular plugs. Its solid conductor design ensures reliable
Cable Type
Cat 6a
Connection Type
UTP
Connection Configuration
Male to Male
Length
100 '
Shielding
Yes
Plenum Rated
Yes
Strain Relief
Yes
Color
Blue
Approvals
IEC, UL
Net Weight
6.186 lbs
Gross Weight
6.186 lbs
Added to cart
SAPRBU100
Panduit Panel & Computer Interface Cables, PanZone Series