Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SAS-70
Copper Mechanical Lug - One Hole,
This item cannot be canceled or returned
Description
Copper Mechanical Lug - One Hole,
Specifications
Specifications
| Manufacturer Part Number |
SAS70 |
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Terminals |
| Description |
Copper Mechanical Lug - One Hole, Single Collar |
| Wire Size Range |
4-14 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SAS-70
Penn Union Terminals