Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves
SAS61.33U
Siemens Building Technologies HVAC Valves
Valve Actuators, 24V AC/DC, 30s
MFG Item Number
SAS61.33U
This item cannot be canceled or returned
Description
Valve Actuators, 24V AC/DC, 30s
Specifications
Specifications
| Manufacturer Part Number |
SAS61.33U |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies HVAC Valves |
| Description |
Valve Actuators, 24V AC/DC, 30s Manual Adjuster, 0-10V Feedback S55158-A101-A100 |
| Voltage |
24 VAC, 24 VDC |
| Manual Operation |
Yes |
| Fail Safe Position |
Spring Return |
| Approvals |
UL |
| Net Weight |
1.57 lbs |
| Gross Weight |
1.665 lbs |
SAS61.33U
Siemens Building Technologies HVAC Valves