Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SAU-70 Ilsco Connectors, SAU Series, Mechanical Lug, 1/4in. Hole, 4-14AWG,
SAU-70 Ilsco Connectors, SAU Series, Mechanical Lug, 1/4in. Hole, 4-14AWG,
Description
Mechanical Lug, 1/4in. Hole, 4-14AWG,
- Manufactured from Electrolytic Copper
- Provide Maximum Conductivity
- Suitable for 36KB or Less
- Rated for 90 Degree C
- Compact Design
- V‑bottom Collar
- Range Taking
- Re‑usable
Specifications
Specifications
| Manufacturer Part Number |
SAU-70 |
| Manufacturer |
Ilsco |
| Product Series |
SAU |
| Family Series |
Ilsco Connectors, SAU Series |
| Description |
Mechanical Lug, 1/4in. Hole, 4-14AWG, Copper, Slotted Screw |
| Wire Size Range |
4 AWG |
| Number of Contacts |
1 |
| Approvals |
UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.031 lbs |
SAU-70
Ilsco Connectors, SAU Series