SAV-BTB2-NO
Dwyer Instruments Process Control, SAV-BT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAV-BTB2-NO

Dwyer Instruments Process Control, SAV-BT Series

SAV-BTB2-NO

Dwyer Instruments Process Control, SAV-BT Series
Bronze Angle Seat Valve 3/4InNPT 2
MFG Item Number
SAV-BTB2-NO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, SAV-BT Series
Item #
SAV-BTB2-NO
Bronze Angle Seat Valve 3/4InNPT 2

SAV-BT Series Information


Specifications

Specifications
Manufacturer Part Number SAV-BTB2-NO
Manufacturer Dwyer Instruments
Product Series SAV-BT
Family Series Dwyer Instruments Process Control, SAV-BT Series
Description Bronze Angle Seat Valve 3/4InNPT 2 1/2In Actuator Diameter Normally Open
Type Angle Seat Valve
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Open
Reset Method Pneumatic Spring
Process Valve Connection NPT3/4
Material Bronze
Sealing Materials PTFE
Size 70 mm
Operating Medium Air, Water, Inert Gas
Actuation Type Pneumatic
Net Weight 46.4 lbs
Gross Weight 46.4 lbs