SAV-BTC3-NO
Dwyer Instruments Process Control, SAV-BT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAV-BTC3-NO

Dwyer Instruments Process Control, SAV-BT Series

SAV-BTC3-NO

Dwyer Instruments Process Control, SAV-BT Series
Bronze Angle Seat Valve 1In NPT 3
MFG Item Number
SAV-BTC3-NO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, SAV-BT Series
Item #
SAV-BTC3-NO
Bronze Angle Seat Valve 1In NPT 3

SAV-BT Series Information


Specifications

Specifications
Manufacturer Part Number SAV-BTC3-NO
Manufacturer Dwyer Instruments
Product Series SAV-BT
Family Series Dwyer Instruments Process Control, SAV-BT Series
Description Bronze Angle Seat Valve 1In NPT 3 9/16Ft Actuator Diameter Normally Open
Type Angle Seat Valve
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Open
Reset Method Pneumatic Spring
Process Valve Connection NPT1
Material Bronze
Sealing Materials PTFE
Size 84 mm
Operating Medium Air, Water, Inert Gas
Actuation Type Pneumatic
Net Weight 73.6 lbs
Gross Weight 73.6 lbs