SAV-STE2-NC
Dwyer Instruments Process Control, SAV-ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAV-STE2-NC

Dwyer Instruments Process Control, SAV-ST Series

SAV-STE2-NC

Dwyer Instruments Process Control, SAV-ST Series
Stainless Steel Angle Seat Vlave 1
MFG Item Number
SAV-STE2-NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, SAV-ST Series
Item #
SAV-STE2-NC
Stainless Steel Angle Seat Vlave 1

SAV-ST Series Information


Specifications

Specifications
Manufacturer Part Number SAV-STE2-NC
Manufacturer Dwyer Instruments
Product Series SAV-ST
Family Series Dwyer Instruments Process Control, SAV-ST Series
Description Stainless Steel Angle Seat Vlave 1 1/2In NPT 2 1/2In Actuator Diameter Normally Closed
Type Angle Seat Valve
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Closed
Reset Method Pneumatic Spring
Process Valve Connection NPT1-1/2
Material Stainless Steel
Sealing Materials PTFE
Size 116 mm
Operating Medium Air, Water, Inert Gas
Actuation Type Pneumatic
Net Weight 84.8 lbs
Gross Weight 84.8 lbs