SAV-STF3-NO
Dwyer Instruments Process Control, SAV-ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAV-STF3-NO

Dwyer Instruments Process Control, SAV-ST Series

SAV-STF3-NO

Dwyer Instruments Process Control, SAV-ST Series
Stainless Steel Angle Seat Valve
MFG Item Number
SAV-STF3-NO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, SAV-ST Series
Item #
SAV-STF3-NO
Stainless Steel Angle Seat Valve

SAV-ST Series Information


Specifications

Specifications
Manufacturer Part Number SAV-STF3-NO
Manufacturer Dwyer Instruments
Product Series SAV-ST
Family Series Dwyer Instruments Process Control, SAV-ST Series
Description Stainless Steel Angle Seat Valve 2In NPT 2 1/2In Actuator Diameter Normally Open
Type Angle Seat Valve
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Open
Reset Method Pneumatic Spring
Process Valve Connection NPT2
Material Stainless Steel
Sealing Materials PTFE
Size 141 mm
Operating Medium Air, Water, Inert Gas
Actuation Type Pneumatic
Net Weight 111.6 lbs
Gross Weight 111.6 lbs