SAX81.03U
Siemens Building Technologies HVAC Valves, SAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAX81.03U

Siemens Building Technologies HVAC Valves, SAX Series

SAX81.03U

Siemens Building Technologies HVAC Valves, SAX Series
ELEC/MECH ACT,3P,30S,NSR
MFG Item Number
SAX81.03U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SAX Series
Item #
SAX81.03U
ELEC/MECH ACT,3P,30S,NSR

SAX Series Information

  • Electro‑Mechanical Switches Protect Components from Overload and Stall Condition
  • Automatic Calibration (SAX61.03U Only)
  • Visual and Electronic Stroke Indication
  • Proportional or Floating (3P) Control
  • 180 lb (800 N) Nominal Force
  • Direct‑Coupled Installation
  • Non‑Spring Return
  • Maintenance‑Free
  • Manual Override
Designed for use with Pressure Independent Control Valves with a 3/4‑inch (20 mm) stroke. The SAX Electronic Actuator requires either a 24 VAC or 24 VDC supply and receives a 0 to 10 VDC or 4 to 20 mA control signal to proportionally control the valve or a floating control signal to provide floating control of the valve.

Videos

Specifications

Specifications
Manufacturer Part Number SAX81.03U
Manufacturer Siemens Building Technologies
Product Series SAX
Family Series Siemens Building Technologies HVAC Valves, SAX Series
Description ELEC/MECH ACT,3P,30S,NSR
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Run Time 30 s
Stroke 0.75 "
Media Temperature 266 °F
Manual Operation No
Approvals CSA, UL
Net Weight 3.98 lbs
Gross Weight 4.215 lbs