SB-06001
Staco Energy Power Supplies, UniStar SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB-06001 Staco Energy Power Supplies, UniStar SB Series, UPS, Line Interactive, 600VA/360W,

MFG Item Number
SB-06001

SB-06001 Staco Energy Power Supplies, UniStar SB Series, UPS, Line Interactive, 600VA/360W,

MFG Item Number
SB-06001
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, UniStar SB Series
Item #
SB-06001
UPS, Line Interactive, 600VA/360W,

UniStar SB Series Information

The UniStar Smart Business (SB) Series Touch Screen LCD Line Interactive UPS provides comprehensive power protection in a small and economic package. The UPS prevents data loss and protects electronic equipment, such as PCs, workstations, networking devices/VoIP, POS systems, and entertainment systems, from harmful power problems. In addition to protecting against surges and spikes, it also provides pure voltage with built‑in AVR stabilizer. The UPS will continue providing clean and stable power to connected equipment while its embedded microprocessor controller guarantees high reliability, perfect for any small office application.

Specifications

Specifications
Manufacturer Part Number SB-06001
Manufacturer Staco Energy
Product Series UniStar SB
Family Series Staco Energy Power Supplies, UniStar SB Series
Description UPS, Line Interactive, 600VA/360W, 6 Outlets, 120V, 2 min
Volt Amp Capacity (VA) 600 VA
Capacity 360 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 8.125 lbs
Gross Weight 10.47 lbs