Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hole Making, Step Series
SB-210
Gardner Bender Hole Making, Step Series
Step Bit, 7/8in. - 1-3/8in. 5 Sizes
This item cannot be canceled or returned
Description
Step Bit, 7/8in. - 1-3/8in. 5 Sizes
- Applications Include Junction Boxes, Switch Boxes, Metal Studs, Electrical Appliances, Lighting Fixtures and Many Other Uses
- Double Flute Cutting Action Drills Clean, Round Holes Quickly and Safely with Minimum Effort
- Exclusive Three‑Lobed Shank for Positive, Non‑Slip Grip in Drill Chucks
- Self‑Starting, Self‑Centering Drill Tip ‑ No Pilot Hole Required
- Made Of High‑Speed Steel for Faster Drilling and Longer Life
- Drills through 10‑Gauge Mild Steel or Stainless Steel
- For Accurate Step‑By‑Step Drilling in Sheet Metals
- Drills Large Holes in Confined Spaces
Specifications
Specifications
| Manufacturer Part Number |
SB-210 |
| Manufacturer |
Gardner Bender |
| Product Series |
Step |
| Family Series |
Gardner Bender Hole Making, Step Series |
| Description |
Step Bit, 7/8in. - 1-3/8in. 5 Sizes |
| Bit Type |
Step |
| Bit Size |
1/4-1-1/2 " |
| Material |
Steel |
| Comments |
11 Stages |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.43 lbs |
SB-210
Gardner Bender Hole Making, Step Series