Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB08
SOCKET SLIM BLADE 15A 300V.
This item cannot be canceled or returned
Description
SOCKET SLIM BLADE 15A 300V.
Specifications
Specifications
| Manufacturer Part Number |
SB08 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Relays |
| Description |
SOCKET SLIM BLADE 15A 300V |
| Number of Connections |
8 |
| Max Voltage |
300 V |
| Current Rating |
15 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Comments |
For RY2 Relays |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
SB08
Sprecher + Schuh Relays