Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB11 Sprecher + Schuh Relays, SOCKET SQ BASE BLADE 15A 300V.
SB11 Sprecher + Schuh Relays, SOCKET SQ BASE BLADE 15A 300V.
This item cannot be canceled or returned
Description
SOCKET SQ BASE BLADE 15A 300V.
Specifications
Specifications
| Manufacturer Part Number |
SB11 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Relays |
| Description |
SOCKET SQ BASE BLADE 15A 300V |
| Number of Connections |
11 |
| Max Voltage |
300 V |
| Current Rating |
15 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Comments |
For RUC Relays |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SB11
Sprecher + Schuh Relays