Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Insulators
SB1155
Eaton's B-Line series Insulators
SB1155 BOXED 3/8in.-16 STANDOFF
MFG Item Number
79903801176
This item cannot be canceled or returned
Description
SB1155 BOXED 3/8in.-16 STANDOFF
Specifications
Specifications
| Manufacturer Part Number |
79903801176 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Insulators |
| Description |
SB1155 BOXED 3/8in.-16 STANDOFF ISOLATOR |
| Thread Size |
3/8-16 " |
| Height |
2.5 " |
| Max Wk Load (Tensile) |
2,300 lbs |
| Max Wk Load (Cantilever) |
19,000 lbs |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.415 lbs |
SB1155
Eaton's B-Line series Insulators