Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB119ATG Eaton's B-Line series Mechanical Support, SB119ATG POWER CABLE SUPPORT GRAY
SB119ATG Eaton's B-Line series Mechanical Support, SB119ATG POWER CABLE SUPPORT GRAY
This item cannot be canceled or returned
Description
Mechanical Support, Series
SB119ATG POWER CABLE SUPPORT GRAY
Specifications
Specifications
| Manufacturer Part Number |
12500908 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
SB119ATG POWER CABLE SUPPORT GRAY |
| Composition |
Metallic |
| Style |
Hook |
| Hook Size |
5-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.156 lbs |
SB119ATG
Eaton's B-Line series Mechanical Support