Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB13AL12FB Eaton's B-Line series Enclosures, AL RNWAY STRT SEC RNWAY
MFG Item Number
SB13AL12FB
SB13AL12FB Eaton's B-Line series Enclosures, AL RNWAY STRT SEC RNWAY
MFG Item Number
SB13AL12FB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SB13AL12FB |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Eaton B-Line series Redi-Rail runway, 120 height, 120 length, 12 width, Aluminum, Aluminum and painted finishes, Redi-Rail runway, Flat black powder coat |
| Accessory Type |
Runway |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SB13AL12FB
Eaton's B-Line series Enclosures