Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB14 Hubbell Electrical Box Covers, Wallplate, 1-G, Blank, Brass
SB14 Hubbell Electrical Box Covers, Wallplate, 1-G, Blank, Brass
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate, 1-G, Blank, Brass
Specifications
Specifications
| Manufacturer Part Number |
SB14 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
Wallplate, 1-G, Blank, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Brass |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
SB14
Hubbell Electrical Box Covers