SB1518FB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1518FB

Eaton's B-Line series Enclosures

SB1518FB

Eaton's B-Line series Enclosures
SB1518FB 18in. CABLE RUNWAY SOLID BAR
Item Number
SB1518FB
MFG Item Number
79903819513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1518FB
SB1518FB 18in. CABLE RUNWAY SOLID BAR

Series Information

Specifications

Specifications
Manufacturer Part Number 79903819513
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1518FB 18in. CABLE RUNWAY SOLID BAR
Accessory Type Cable Runway
Nominal Width 18 "
Comments Solid
Net Weight 0 lbs
Gross Weight 54 lbs