SB1630AYZ
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1630AYZ

Eaton's B-Line series Enclosures

SB1630AYZ

Eaton's B-Line series Enclosures
SB1630AYZ 30in. WIDE RUNWAY 2in. TUBULAR
Item Number
SB1630AYZ
MFG Item Number
79903828718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1630AYZ
SB1630AYZ 30in. WIDE RUNWAY 2in. TUBULAR

Series Information

Specifications

Specifications
Manufacturer Part Number 79903828718
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1630AYZ 30in. WIDE RUNWAY 2in. TUBULAR
Accessory Type Stringer
Nominal Width 30 "
Comments Tubular
Net Weight 0 lbs
Gross Weight 42.5 lbs