SB1636TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1636TG

Eaton's B-Line series Enclosures

SB1636TG

Eaton's B-Line series Enclosures
SB1636TG 36in. CABLE RUNWAY 2in. SOLID
Item Number
SB1636TG
MFG Item Number
79903825567
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1636TG
SB1636TG 36in. CABLE RUNWAY 2in. SOLID

Series Information

Specifications

Specifications
Manufacturer Part Number 79903825567
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1636TG 36in. CABLE RUNWAY 2in. SOLID BAR
Accessory Type Cable Runway
Nominal Width 36 "
Comments Solid Bar
Net Weight 0 lbs
Gross Weight 80 lbs