Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB17HRB06YZ Eaton's B-Line series Enclosures, SB17HRB06YZ HRZ BND 90 DEG. RNWAY
SB17HRB06YZ Eaton's B-Line series Enclosures, SB17HRB06YZ HRZ BND 90 DEG. RNWAY
This item cannot be canceled or returned
Description
SB17HRB06YZ HRZ BND 90 DEG. RNWAY
Specifications
Specifications
| Manufacturer Part Number |
11769424 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB17HRB06YZ HRZ BND 90 DEG. RNWAY ASSY |
| Accessory Type |
Assembly |
| Comments |
Horizontal 90° Bend |
| Net Weight |
0 lbs |
| Gross Weight |
12.029 lbs |
SB17HRB06YZ
Eaton's B-Line series Enclosures