SB17U06BFB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB17U06BFB Eaton's B-Line series Enclosures, SB17U06BFB 6in. RUNWAY BOXED

MFG Item Number
79903817637

SB17U06BFB Eaton's B-Line series Enclosures, SB17U06BFB 6in. RUNWAY BOXED

MFG Item Number
79903817637
Item Number
SB17U06BFB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB17U06BFB
SB17U06BFB 6in. RUNWAY BOXED

Series Information

Specifications

Specifications
Manufacturer Part Number 79903817637
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB17U06BFB 6in. RUNWAY BOXED
Accessory Type Stringer
Nominal Width 6 "
Comments Tubular
Net Weight 0 lbs
Gross Weight 18 lbs