Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB1809AFB Eaton's B-Line series Enclosures, SB1809AFB 9in. CABLE RUNWAY
SB1809AFB Eaton's B-Line series Enclosures, SB1809AFB 9in. CABLE RUNWAY
This item cannot be canceled or returned
Description
SB1809AFB 9in. CABLE RUNWAY
Specifications
Specifications
| Manufacturer Part Number |
11738034 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB1809AFB 9in. CABLE RUNWAY |
| Accessory Type |
Cable Runway |
| Nominal Width |
9 " |
| Net Weight |
0 lbs |
| Gross Weight |
24 lbs |
SB1809AFB
Eaton's B-Line series Enclosures