SB1815ATG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1815ATG Eaton's B-Line series Enclosures, SB1815ATG 15in. CABLE RUNWAY GRAY

MFG Item Number
79903801477

SB1815ATG Eaton's B-Line series Enclosures, SB1815ATG 15in. CABLE RUNWAY GRAY

MFG Item Number
79903801477
Item Number
SB1815ATG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1815ATG
SB1815ATG 15in. CABLE RUNWAY GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number 79903801477
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1815ATG 15in. CABLE RUNWAY GRAY
Accessory Type Cable Runway
Nominal Width 15 "
Comments Gray
Net Weight 0 lbs
Gross Weight 29 lbs