Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB1818AFB Eaton's B-Line series Enclosures, SB1818AFB 18in. CABLE RUNWAY-BLACK
SB1818AFB Eaton's B-Line series Enclosures, SB1818AFB 18in. CABLE RUNWAY-BLACK
This item cannot be canceled or returned
Description
SB1818AFB 18in. CABLE RUNWAY-BLACK
Specifications
Specifications
| Manufacturer Part Number |
11748501 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB1818AFB 18in. CABLE RUNWAY-BLACK |
| Accessory Type |
Cable Runway |
| Nominal Width |
18 " |
| Net Weight |
0 lbs |
| Gross Weight |
30 lbs |
SB1818AFB
Eaton's B-Line series Enclosures