SB1824ATG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1824ATG Eaton's B-Line series Enclosures, SB1824ATG 24in. CABLE RUNWAY GRAY

MFG Item Number
79903801487

SB1824ATG Eaton's B-Line series Enclosures, SB1824ATG 24in. CABLE RUNWAY GRAY

MFG Item Number
79903801487
Item Number
SB1824ATG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1824ATG
SB1824ATG 24in. CABLE RUNWAY GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number 79903801487
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1824ATG 24in. CABLE RUNWAY GRAY
Accessory Type Cable Runway
Nominal Width 24 "
Comments Gray
Net Weight 0 lbs
Gross Weight 35 lbs