SB1915KG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1915KG Eaton's B-Line series Enclosures, SB1915KG 15in. GRAY KYDEX RUNWAY PAN

MFG Item Number
79903824582

SB1915KG Eaton's B-Line series Enclosures, SB1915KG 15in. GRAY KYDEX RUNWAY PAN

MFG Item Number
79903824582
Item Number
SB1915KG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1915KG
SB1915KG 15in. GRAY KYDEX RUNWAY PAN

Series Information

Specifications

Specifications
Manufacturer Part Number 79903824582
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1915KG 15in. GRAY KYDEX RUNWAY PAN
Accessory Type Runway Pan
Nominal Width 15 "
Comments Gray
Net Weight 0 lbs
Gross Weight 4.925 lbs