SB1920KG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1920KG Eaton's B-Line series Enclosures, SB1920KG 20in.GRAY KYDEX RUNWAY PAN

MFG Item Number
78205116016

SB1920KG Eaton's B-Line series Enclosures, SB1920KG 20in.GRAY KYDEX RUNWAY PAN

MFG Item Number
78205116016
Item Number
SB1920KG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1920KG
SB1920KG 20in.GRAY KYDEX RUNWAY PAN

Series Information

Specifications

Specifications
Manufacturer Part Number 78205116016
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1920KG 20in.GRAY KYDEX RUNWAY PAN
Accessory Type Runway Pan
Nominal Width 20 "
Comments Gray
Net Weight 0 lbs
Gross Weight 6.784 lbs