Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB212A05YZ
Eaton's B-Line series Enclosures
SB212A05YZ SUPPORT ANGLE 5ft.0in.
MFG Item Number
79903801739
This item cannot be canceled or returned
Description
SB212A05YZ SUPPORT ANGLE 5ft.0in.
Specifications
Specifications
| Manufacturer Part Number |
79903801739 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB212A05YZ SUPPORT ANGLE 5ft.0in. |
| Accessory Type |
Angle Support Kit |
| Nominal Width |
60 " |
| Net Weight |
0 lbs |
| Gross Weight |
9 lbs |
SB212A05YZ
Eaton's B-Line series Enclosures