Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB220GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Screw Clamp Sliding Link
SB220GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Screw Clamp Sliding Link
This item cannot be canceled or returned
Description
DIN Rail Screw Clamp Sliding Link
Specifications
Specifications
| Manufacturer Part Number |
SB220GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Screw Clamp Sliding Link Disconnect Terminal Block, With Test Plug Socket And Short Circuit |
| Type |
Sliding Link |
| Number of Circuits |
1 |
| Current Rating |
800 A |
| UL Voltage |
41 VAC |
| Wire Size Range |
8 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
SB220GR
ASI-Automation Systems Interconnect Terminal Blocks