Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB2305TG
Eaton's B-Line series Enclosures
SB2305TG 2in. SUPPORT BAR
MFG Item Number
79903802068
This item cannot be canceled or returned
Description
SB2305TG 2in. SUPPORT BAR
Specifications
Specifications
| Manufacturer Part Number |
79903802068 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB2305TG 2in. SUPPORT BAR |
| Accessory Type |
Support Bar |
| Composition |
Metallic |
| Nominal Height |
3/8 " |
| Nominal Width |
5 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
12.8 lbs |
SB2305TG
Eaton's B-Line series Enclosures