Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SB2ZC5 |
|---|---|
| Manufacturer | Macromatic |
| Family Series | Macromatic Relays |
| Description | Socket Blade, DPDT, 12 Amps |
| Number of Connections | 8 |
| Current Rating | 12 A |
| Mounting | DIN Rail |
| Net Weight | 0.1406 lbs |
| Gross Weight | 0.1406 lbs |