SB3.5-E2
Pepperl Fuchs Inductive Proximity, SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB3.5-E2

Pepperl Fuchs Inductive Proximity, SB Series

SB3.5-E2

Pepperl Fuchs Inductive Proximity, SB Series
Inductive DC, 110941
Item Number
SB3.5-E2
MFG Item Number
110941
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, SB Series
Item #
SB3.5-E2
Inductive DC, 110941

SB Series Information

  • 2mm Slot Width
  • 2‑Wire Sensor
  • NO Switching

Videos

Specifications

Specifications
Manufacturer Part Number 110941
Manufacturer Pepperl Fuchs
Product Series SB
Family Series Pepperl Fuchs Inductive Proximity, SB Series
Description Inductive DC, 110941
Power Type DC
Connection Type Wire Leads
Cable Length 0.5 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 5-30 VDC
Nominal Voltage 24 VDC
Sensing Type Slot
Max Load Current 0.1 A
Approvals cCSAus, CE, cULus
Net Weight 0.0265 lbs
Gross Weight 0.0265 lbs