Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB3ZC5 Macromatic Relays, Socket Blade, 3PDT, 10 Amps
SB3ZC5 Macromatic Relays, Socket Blade, 3PDT, 10 Amps
This item cannot be canceled or returned
Description
Socket Blade, 3PDT, 10 Amps
Specifications
Specifications
| Manufacturer Part Number |
SB3ZC5 |
| Manufacturer |
Macromatic |
| Family Series |
Macromatic Relays |
| Description |
Socket Blade, 3PDT, 10 Amps |
| Number of Connections |
11 |
| Current Rating |
10 A |
| Mounting |
DIN Rail |
| Net Weight |
0.1563 lbs |
| Gross Weight |
0.1563 lbs |