Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
SB4
Bryant Electric Electrical Box Covers
WALLPLATE 4-G, 4 TOG OPENING, BRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE 4-G, 4 TOG OPENING, BRS
Specifications
Specifications
| Manufacturer Part Number |
SB4 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 4-Gang, 4 Toggle Opening, Standard Size, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
4 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SB4
Bryant Electric Electrical Box Covers